Beli ball valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Body Ball Valve Butt Weld End
    Mulai

    Rp439.900

    VTV Valve Body Ball Valve Butt Weld End
    Deskripsi:
    VTV 3pcs Body Ball valve
    atribut:
    • Body and Ball: SS316
    • Connection: Butt Weld End to 1000 WOG
  2. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  3. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  4. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  5. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  6. Kitz Ball (10K) Valve (10STBF Series)
    Mulai

    Rp1.699.900

  7. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  8. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  9. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. Genebre Ball Valve 3 Pieces Full Bore
    Mulai

    Rp459.900

    Genebre Ball Valve 3 Pieces Full Bore
    Deskripsi:
    Stainless steel CF8M (316) investment casting NPT thread. Seats and seats: PTFE +15% GF o'ring stem: viton PN-63. Direct assembling ISO 5211 with locking system.
    atribut:
    • Temperature Range (°C): -25 to +180
  11. Westpex Ball Valve
    Mulai

    Rp199.900

  12. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  13. Cisal Ball Valve
    Mulai

    Rp18.900

    Cisal Ball Valve
    Deskripsi:
    Ball Valve adalah sebuah Valve atau katup dengan pengontrol aliran berbentuk disc bulat (seperti bola/belahan)
  14. TSUTSUMI Air Ball Valve for Engine Compressor (Katup Bola)
    Mulai

    Rp1.499.900

    TSUTSUMI Air Ball Valve for Engine Compressor (Katup Bola)
    Deskripsi:
    A ball valve developed exclusively for air.Engine compressor discharge port, hand breaker for various compressors / aerosols, automobile maintenance, sheet metal, painting, paint spraying / work site / factory piping, construction work, civil engineering work site, quarrying, stone cutting site
    atribut:
    • Setting Pressure (MPa): 2.1
  15. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  16. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  17. Onda Ball Valve MxF (Stop Kran)
    Mulai

    Rp159.900

    Onda Ball Valve MxF (Stop Kran)
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Material: Brass
  18. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
Daftar Harga ball valve Terbaru November 2026
VTV Valve Body Ball Valve Butt Weld EndRp439.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900
Sherlock Ball Valve KuninganRp109.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz Ball (10K) Valve (10STBF Series)Rp1.699.900
Non Brand Manual Ball ValveRp93.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900
Onda Ball Valve (Stop Kran)Rp109.900
Genebre Ball Valve 3 Pieces Full BoreRp459.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)